Beli alat sound di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CF Audio Sound System Okayo (Speaker)
    Mulai

    Rp6.099.900

    CF Audio Sound System Okayo (Speaker)
    Deskripsi:
    Whole tone speaker, 3 frequency division, 2*3" high-pitched voice + 2*3" alto voice + 10" bass, 120x70degree, frequency response: 60Hz~16.5kHz-3dB, rated power: 200W, Max. Input: 800W, sensitivity: 93dB, Maximum sound Pressure: 117dB.
  2. auBern Portable Audio Speaker U Series (Speaker Portable/Pengeras Suara)
    Mulai

    Rp4.199.900

    auBern Portable Audio Speaker U Series (Speaker Portable/Pengeras Suara)
    atribut:
    • Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
    • Range Minimal Speaker: 80W
  3. Custom Calibration Unit for Sound Level
    Mulai

    Rp13.999.900

    Custom Calibration Unit for Sound Level
    Deskripsi:
    - Calibrates sound level meters by releasing specified level of sounds. - For calibrating sound level meters.
    atribut:
    • Dimensions (mm): 50x50x145
    • Compatible main body: SL-1370, SL-1372G, SL-1373SD, SL-1340U, SL-100U
    • Power Supply: Laminated type 9V dry battery (006P)x 2 (included)
    • Output Level: 94dB, 114dB
    • Purpose of Use: For calibrating sound level meters.
  4. Hioki Sound Level Meter
    Mulai

    Rp30.999.900

    Hioki Sound Level Meter
    Deskripsi:
    Convenient Measurement of Sound Levels from Electrical Equipment and MachineryThe Hioki FT3432 sound level meter is used in noise management by facilitating the measurement of noise in factories and schools, near machinery, etc., to ensure a more comfortable environment. Small enough to fit in a pocket and weighing just 105 g, the instrument measures sound level, equivalent continuous sound level, sound exposure level, maximum sound level, and C-weighted peak sound level.
    atribut:
    • Measurement Function: Sound level, Equivalent continuous sound level, Sound exposure level, Maximum Sound level, C weighting peak sound level (measurement possible only when peak range is selected)
    • Frequency Range: 20 Hz to 8000 Hz
    • Microphone: 1/2-inch electret condenser microphone
    • Power Supply: LR03 (AAA) alkaline battery x2, Continuous use 9 hr at wide range, R03 (AAA) manganese battery x2, Continuous use 3 hr at wide range, Consumption: 80 mA
    • Dimensions (WxHxD) (mm): 63x120x23.5
    • Measurement Time: 1/5/10 minutes, or 1 hour
  5. CF Audio Power Amplifier
    Mulai

    Rp8.099.900

    CF Audio Power Amplifier
    Deskripsi:
    700Wx2/8Ω, 1200Wx2/4Ω, 1750Wx2/2Ω
  6. CF Audio Wireless Microphone (Mikrofon)
    Mulai

    Rp11.999.900

    CF Audio Wireless Microphone (Mikrofon)
    Deskripsi:
    Wireless microphone.
  7. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  8. Logitech Headset Stereo
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

    Logitech Headset Stereo
    Deskripsi:
    Untuk komputer yang menggunakan port microphone-in dan audio-out 3.5mm. Sederhana dan efektif untuk penggunaan sehari-hari dan kompatibel dengan sebagian besar sistem operasi dan sistem. Nikmati audio yang jelas untuk musik, game, dan panggilan. Boom dapat berotasi 180derajat sehingga dapat dipakai di kiri atau kanan. Mikrofon fleksibel ini dapat diposisikan untuk penangkapan suara yang lebih baik dan pengurangan noise di latar belakang. Boomnya dapat diselipkan sehingga tidak mengganggu saat tidak digunakan. Stereo headset yang kokoh, tetapi ringan ini memiliki beraneka ragam penyesuaian. Ultra-soft foam ear cushion menjadikannya terasa nyaman berjam-jam lamanya. Tidak kompatibel dengan Chromebook, tablet, atau Mac. - Persyaratan Sistem: Kompatibel dengan aplikasi panggilan umum yang ditemui di hampir semua platform dan sistem operasi, Koneksi analog dengan jack audio in dan audio out 3.5mm. - Spesifikasi Teknikal: 1. Impedansi input: 32ohm. 2. Sensitivitas (headphone): 100dB +/-3dB. 3. Sensitivitas (mikrofon): -58dBV/μBar, -38dBV/Pa +/-4dB. 4. Respons frekuensi (Headset): 20Hz-20kHz. 5. Respons frekuensi (Mikrofon): 100Hz-16kHz. 6. Panjang kabel: 1.8m. - Isi Kemasan: Headset stereo, Dokumen penggunaan. - Informasi Garansi: 2 Tahun Garansi Perangkat Keras Terbatas.
  9. Okayo UHF Handheld Microphone (Mic)
    Mulai

    Rp4.399.900

    Okayo UHF Handheld Microphone (Mic)
    Deskripsi:
    Box Include: Manual book , Microfon ,Wireless Transmitter,Remote, ACC, K. Power Sampling Rate : - Q @16 kHZ - HQ @48 kHz Battery : - 2 x AA 1.2 V (Ni-MH) - 2 x AA 1.5 (AlKaline)
    atribut:
    • Oscillation Type: 4 GFSK
    • Carrier Frequency Range (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Antenna: Built-in
    • RF Output (mW): 10-20 (Country Dependent)
    • Frequency Response: 70Hz - 16KHz
    • Battery Life: 8 (Ni-MH) / 12 (Alkaline) hours typical
    • Dimensions (D x H) (mm): 48x258
  10. Savello Gaming Chair Racer Fabric (Kursi Game)
    Mulai

    Rp3.299.900

    Savello Gaming Chair Racer Fabric (Kursi Game)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Upholstery: Oscar
    • Mechanism: Tilting Mechanism
    • Footbase: Steel
    • Castor: Nylon Ex Import
    • Armrest Material: Polyurethane Gloss with Steel Frame
    • Seat Cover: Fabric
  11. Okayo UHF Bodypack Transmitter
    Mulai

    Rp4.399.900

    Okayo UHF Bodypack Transmitter
    Deskripsi:
    Box Include: Manual book, Microfon, Wireless Transmitter, Remote, ACC, K. Power Sampling Rate : - Q @16 kHZ - HQ @48 kHz Battery : - 2 x AA 1.2 V (Ni-MH) - 2 x AA (AlKaline)
    atribut:
    • Oscillation Type: 4 GFSK
    • Carrier Frequency Range (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Antenna: Whip Antenna
    • RF Output (mW): 10-20 (Country Dependent)
    • Inputs: MIC in, Audio in
    • MIC in Jack: mini XLR
    • Frequency Response: 70Hz - 16KHz
    • T.H.D: 0.01
    • Dimensions (D x W x H) (mm): 85x64x33 without antenna
  12. Okayo PA Sound System (Sound System/Pengeras Suara)
    Mulai

    Rp12.999.900

    Okayo PA Sound System (Sound System/Pengeras Suara)
    atribut:
    • Carrier Frequency (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Latency (ms): 4
    • Operating Range (m): 50-70 (Opening Field)
  13. Daytona DT-01 Full Face Microphone (Mikrofon Helm)
    Mulai

    Rp329.900

    Daytona DT-01 Full Face Microphone (Mikrofon Helm)
    atribut:
    • Accessories: Microphone bodyx1, Mike fixing surface fastenerx1
  14. monotaro mixer (Alat Pengaduk)
    Mulai

    Rp129.900

    monotaro mixer (Alat Pengaduk)
    Deskripsi:
    Ideal for paint and liquid work such as paint and liquid. For paintings and liquids such as liquids
    atribut:
    • Body Dimensions (mm): phi 80 x 400 (Blade Diameter x Full Length)
    • Materials (Blade): Steel
    • Hexagon Axis Opposite Side Length (mm): 8
  15. BOSCH Kitchen Machine
    Mulai

    Rp7.599.900

Daftar Harga alat sound Terbaru October 2026
CF Audio Sound System Okayo (Speaker)Rp6.099.900
auBern Portable Audio Speaker BE Series (Speaker Portable/Pengeras Suara)Rp5.099.900
auBern Portable Audio Speaker U Series (Speaker Portable/Pengeras Suara)Rp4.199.900
Custom Calibration Unit for Sound LevelRp13.999.900
Hioki Sound Level MeterRp30.999.900
CF Audio Power AmplifierRp8.099.900
CF Audio Wireless Microphone (Mikrofon)Rp11.999.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.399.900
Logitech Headset StereoRp119.900
Okayo UHF Handheld Microphone (Mic)Rp4.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)